ATD2000C - Atd Occsens, CLG MT, 2000 SQ FT

Wiring Device-Kellems

  • $496.40 (Each)
  • $496.40 (Each)

  • $4,964.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATD2000C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
ATD2000C
Description
Atd Occsens, CLG MT, 2000 SQ FT
Occupancy Sensor, 33 Ma, 24 V DC, 2000 SQ.FT (8 to 12 FT Mounting Height) Coverage, 8 to 40 Min Time Delay, 4.5 In (Dia.) Width, 1.5 In Height, Office White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.65 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
783585392431 / 00783585392431
Weight per unit
0.564 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$496.40 (Each)
Standard Packaging
$4,964.00 (Per 10)
Resources
Images
 
 
ATD2000C - Small Image
 
ATD2000C - Large Image
 
ATD2000C - Large Image
 
ATD2000C - Large Image
 
ATD2000C - Large Image
 
ATD2000C - Large Image
 
ATD2000C - Large Image
 
ATD2000C - Large Image
Specifications Sheets
 
 
ATD2000C - Specification Sheet
Attachments
 
 
ATD2000C - Specification Sheet
Other Links
 
 
ATD2000C - Other
 
ATD2000C - Other
 
ATD2000C - Other
 
ATD2000C - Other
 
ATD2000C - Other
 
ATD2000C - Other
 
ATD2000C - Other
 
ATD2000C - Other
 
ATD2000C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 V dc
Current Rating
33 mA
Material, Color, and Finish
Color
Office White
Dimensions and Weight
Width
4.5 in (Dia.)
Height
1.5 in
Descriptions
Product Type
Occupancy Sensor
Long Description
Occupancy Sensor, 33 mA, 24 V dc, 2000 sq.ft (8 to 12 ft Mounting Height) Coverage, 8 to 40 min Time Delay, 4.5 in (Dia.) Width, 1.5 in Height, Office White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.65 lb/EA
Features
Switches and Lighting Controls, Occupancy Sensors, Adaptive Technology Dual (Ultrasonic and PIR) Ceiling Sensors, 2000 Square Feet Coverage
Short Description
Occupancy Sensor, 24 V dc, Office White
extra long description
HWDK ATD2000C ATD OCCSENS, CLG MT,
Description
ATD OCCSENS, CLG MT, 2000 SQ FT
Special Features
Standard Product
Additional Information
coverage
2000 sq.ft (8 to 12 ft Mounting Height)
Time Delay
8 to 40 min
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+104 °F;+40 °C
package quantity
1 CT;10 PK
operating cycles
6,000
pallet quantity
840
supply voltage
24V DC From Control Unit
indicator
PIR= Red LED, Ultrasonic= Green LED
load
True
connector
Wire Leads
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
ATD2000C
series
Accessories;Dual
GTIN
00783585392431
UPC
783585392431
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Sensors
Packaging
Weight
0.65 lb/EA
Weight per each
0.564
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Classroom;Conference Room;Executive Office;Open Office Space
standard
ASHRAE 90.1 Compliant;cULus Listed To UL244A
Mounting
Ceiling mount
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat