ATD2000CL - Occsens, DT, CLNG, LN, Voltage, 2000 SQ FT

Wiring Device-Kellems

  • $474.29 (Each)
  • $474.29 (Each)

  • $5,691.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATD2000CL
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
ATD2000CL
Description
Occsens, DT, CLNG, LN, Voltage, 2000 SQ FT
Switches and Lighting Control, H-Moss, Occupancy Sensor, Adaptive Dual Tech, Ceiling Mount, 2000 Square Feet, 120V Ac
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
783585256900 / 00783585256900
Weight per unit
0.632 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$474.29 (Each)
Standard Packaging
$5,691.48 (Per 12)
Resources
Images
 
 
ATD2000CL - Small Image
 
ATD2000CL - Large Image
 
ATD2000CL - Large Image
 
ATD2000CL - Large Image
 
ATD2000CL - Large Image
 
ATD2000CL - Large Image
 
ATD2000CL - Large Image
Attachments
 
 
ATD2000CL - Specification Sheet
Other Links
 
 
ATD2000CL - Other
 
ATD2000CL - Other
 
ATD2000CL - Other
 
ATD2000CL - Other
 
ATD2000CL - Other
 
ATD2000CL - Other
 
ATD2000CL - Other
 
ATD2000CL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Material, Color, and Finish
Color
White
Descriptions
Product Type
Occsens, DT, CLNG, LN, Voltage, 2000 SQ FT
extra long description
HWDK ATD2000CL OCCSENS,DT,CLNG,LN,V
Features
Adaptive Dual Technology combines Ultrasonic and Passive Infrared technology, minimizing the risk of lights turning ON when the space is unoccupied. Once occupancy is detected by both technologies within the space lights are turned ON, only one technology is necessary to keep the lights ON. Adaptive technology provides better control. Hubbell’s patented breakthrough in advanced control feature smart microprocessors constantly monitoring the controlled area and adjust the sensitivity and timer based on envi
Long Description
Switches and Lighting Control, H-MOSS,Occupancy Sensor, Adaptive Dual Tech, Ceiling Mount, 2000 Square Feet,120V AC
Special Features
Occupancy
Description
OCCSENS,DT,CLNG,LN,VOLTAGE,2000 SQ FT
Additional Information
supply voltage
120/277 AC
pallet quantity
624
load
Lighting Circuit
connector
Screwed Terminal
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
ATD2000CL
series
Dual
GTIN
00783585256900
UPC
783585256900
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Sensors
Packaging
Weight per each
0.632
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Mounting Screws
Application
Single Circuit
standard
UL/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat