BR20BLK - RCPT, Dup SB, Com GRD, 20A 125V, B/S, BK

Wiring Device-Kellems

  • $7.99 (Each)
  • $7.99 (Each)

  • $79.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR20BLK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
BR20BLK
Description
RCPT, Dup SB, Com GRD, 20A 125V, B/S, BK
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585109688 / 0783585109688 / 00783585109688
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Standard Packaging
$79.90 (Per 10)
Resources
Images
 
 
BR20BLK - Small Image
 
BR20BLK - Large Image
 
BR20BLK - Large Image
 
BR20BLK - Large Image
 
BR20BLK - Large Image
 
BR20BLK - Large Image
 
BR20BLK - Large Image
Specifications Sheets
 
 
BR20BLK - Specification Sheet
Attachments
 
 
BR20BLK - Specification Sheet
Other Links
 
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Current Rating
20 A
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Dimensions and Weight
Length
1.32 in
Width
0.83 in
Height
3.28 in
Size
1.32 in x 0.83 in x 3.28 in
Descriptions
Description
RCPT, DUP SB, COM GRD, 20A 125V, B/S, BK
Product Type
Duplex Receptacle
extra long description
HWDK BR20BLK RCPT, DUP SB, COM GRD,
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.1000 lb
Special Features
Brass (Contact);Galvanized Steel (Strap)
Features
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack.
Short Description
Duplex Receptacle, 20 A, 125 V, White
Additional Information
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Standards Met
UL FS;CSA Certified
Made in USA
yes
Dielectric Strength
Withstands 2,000V minimum
pallet quantity
9000
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
BR20BLK
series
Commercial Specification Grade
GTIN
00783585109688
UPC
783585109688
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Standard Duplex
Packaging
Weight
0.1000 lb
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Nema 5-20R
Application
Commercial
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
Certified to CSA 22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat