BR20I - RCPT, Dup SB, Com GRD, 20A 125V, B/S, Iv

Wiring Device-Kellems

  • $7.99 (Each)
  • $7.99 (Each)

  • $79.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR20I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
BR20I
Description
RCPT, Dup SB, Com GRD, 20A 125V, B/S, Iv
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585834887 / 0783585834887 / 00783585834887
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Carton
$79.90 (Per 10)
Resources
Other Links
 
 
BR20I - Other
 
BR20I - Other
 
BR20I - Other
 
BR20I - Other
 
BR20I - Other
 
BR20I - Other
 
BR20I - Other
 
BR20I - Other
Images
 
 
BR20I - Small Image
 
BR20I - Large Image
 
BR20I - Large Image
 
BR20I - Large Image
 
BR20I - Large Image
 
BR20I - Large Image
Attachments
 
 
BR20I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Wire Size
#12 to #10
Phase
1
Material
Nylon
Dimensions and Weight
Size
1.32 in x 0.83 in x 3.28 in
Descriptions
Description
RCPT, DUP SB, COM GRD, 20A 125V, B/S, IV
Product Type
RCPT, Dup SB, Com GRD, 20A 125V, B/S, Iv
extra long description
HWDK BR20I RCPT, DUP SB, COM GRD, 2
Long Description
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Special Features
Self Grounding
Additional Information
pallet quantity
9000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
BR20I
Brand
WIRING DEVICE-KELLEMS
series
Commercial Specification Grade
GTIN
00783585834887
UPC
783585834887
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Standard Duplex
Packaging
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
nema rating
5-20R
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
Certified to CSA 22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Commercial Specification Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat