BR20ITR - T-Res Com B+S 20A 125V RCPT

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR20ITR
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
BR20ITR
Description
T-Res Com B+S 20A 125V RCPT
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585144153 / 0783585144153 / 00783585144153
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR20ITR - Small Image
 
BR20ITR - Large Image
 
BR20ITR - Large Image
 
BR20ITR - Large Image
 
BR20ITR - Large Image
 
BR20ITR - Large Image
Attachments
 
 
BR20ITR - Specification Sheet
Other Links
 
 
BR20ITR - Other
 
BR20ITR - Other
 
BR20ITR - Other
 
BR20ITR - Other
 
BR20ITR - Other
 
BR20ITR - Other
 
BR20ITR - Other
 
BR20ITR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Material
Nylon
Dimensions and Weight
Size
1.32 in x 1.47 in x 3.28 in
Descriptions
Long Description
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Special Features
Tamper Resistant- Self Grounding
Product Type
T-Res, Com GRD, 20A 125V, 5-20R, Iv, B+S
extra long description
HWDK BR20ITR T-RES, COM GRD, 20A 12
Description
T-RES COM B+S 20A 125V RCPT
Additional Information
pallet quantity
8000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
series
Commercial Specification Grade
Brand
Hubbell Wiring Devices
Manufacturers Part Number
BR20ITR
GTIN
00783585144153
UPC
783585144153
Taxonomies, Classifications, and Categories
Type
Tamper-Resistant
Category Description
Commercial receptacles
Packaging
Weight per each
0.046
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Commercial Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat