BR20STWTR - Edge, Dup RCPT, Com, TR, 20A 125V, WH

Wiring Device-Kellems

  • $6.19 (Each)
  • $6.19 (Each)

  • $61.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR20STWTR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
BR20STWTR
Description
Edge, Dup RCPT, Com, TR, 20A 125V, WH
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, Tamper Resistant, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585728056 / 00783585728056
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.19 (Each)
Standard Packaging
$61.90 (Per 10)
Resources
Images
 
 
BR20STWTR - Small Image
 
BR20STWTR - Large Image
Attachments
 
 
BR20STWTR - Specification Sheet
Other Links
 
 
BR20STWTR - Other
 
BR20STWTR - Other
 
BR20STWTR - Other
 
BR20STWTR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
connection
2-Pole, 3 Wire
Number of Wires
3-Wire
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Long Description
Straight Blade Devices, EdgeConnect™, Duplex Receptacle, Commercial Grade, Tamper Resistant, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
Special Features
EdgeConnect™ Technology, Screwless Termination
Features
EdgeConnect™ Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualifi ed installer regardless of level of training can guarantee a high qualilty result. Elapsed time? About 11 seconds!
Description
EDGE, DUP RCPT, COM, TR, 20A 125V, WH
Product Type
Edge, Dup RCPT, Com, TR, 20A 125V, WH
extra long description
HWDK BR20STWTR EDGE, DUP RCPT, COM,
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
BR20STWTR
series
EdgeConnect™
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585728056
UPC
783585728056
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Tamper-Resistant
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA 22.2, No. 42 File 285;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Commercial Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat