CFB2G30CRE - Rec CFB, 2-G Extend, 3.0" D, CR

Wiring Device-Kellems

  • $327.69 (Each)
  • $327.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFB2G30CRE
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB2G30CRE
Description
Rec CFB, 2-G Extend, 3.0" D, CR
Systemone Eternal™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB E-Series Box For Rectangular Covers, 3.00" Minimum Depth Of Pour, Corrosion Resistant Paint
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695211 / 00783585695211
Weight per unit
9.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$327.69 (Each)
Resources
Images
 
 
CFB2G30CRE - Small Image
 
CFB2G30CRE - Large Image
 
CFB2G30CRE - Large Image
 
CFB2G30CRE - Large Image
 
CFB2G30CRE - Large Image
 
CFB2G30CRE - Large Image
 
CFB2G30CRE - Large Image
Attachments
 
 
CFB2G30CRE - Specification Sheet
Other Links
 
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
GALVANIZED STAMPED STEEL
Material, Color, and Finish
Color
Green
Dimensions and Weight
Length
16.27
Size
16.27 in x 6.62 in x 3.00 in
Height
3
Width
6.62
Descriptions
Description
REC CFB, 2-G EXTEND, 3.0" D, CR
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB E-Series Box for Rectangular Covers, 3.00" Minimum Depth of Pour, Corrosion Resistant Paint
Special Features
Concentric Knock-Outs;High-Capacity Feed-Through (External Hubs Purchased Separately);Pregalvanzied Stamped Steel Box with Corrosion Resistant Paint
Construction
Fabricated
Product Type
Rec CFB, 2-G Extend, 3.0" D, CR
extra long description
HWDK CFB2G30CRE REC CFB, 2-G EXTEND
Features
Recessed 2-Gang concrete floorbox with rectangular cover, corrosion resistant painted, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes flush installation cover and 1/2" prepour cap. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Additional Information
Cable Entry
Through Cover
Knockouts
true
Manufacturer Information
Manufacturers Part Number
CFB2G30CRE
series
Concrete Floorboxes
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585695211
UPC
783585695211
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECESSED
Packaging
Weight per each
9.45
Carton
1
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat