CFB2G30RCRE - Rec CFB, 2-G Extend, 3.0" D, RND CVR, CR

Wiring Device-Kellems

  • $415.63 (Each)
  • $415.63 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFB2G30RCRE
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB2G30RCRE
Description
Rec CFB, 2-G Extend, 3.0" D, RND CVR, CR
Systemone Eternal™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB E-Series Box For Round Covers, 3.75" Minimum Depth Of Pour, Corrosion Resistant Paint
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695235 / 00783585695235
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$415.63 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CFB2G30RCRE - Small Image
 
CFB2G30RCRE - Large Image
 
CFB2G30RCRE - Large Image
 
CFB2G30RCRE - Large Image
 
CFB2G30RCRE - Large Image
 
CFB2G30RCRE - Large Image
Other Links
 
 
CFB2G30RCRE - Other
 
CFB2G30RCRE - Other
 
CFB2G30RCRE - Other
 
CFB2G30RCRE - Other
 
CFB2G30RCRE - Other
 
CFB2G30RCRE - Other
 
CFB2G30RCRE - Other
 
CFB2G30RCRE - Other
Attachments
 
 
CFB2G30RCRE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
GALVANIZED STAMPED STEEL
Material, Color, and Finish
Color
Green
Dimensions and Weight
Length
16.27
Size
16.27 in x 7.32 in x 3.75 in
Height
3.75
Width
7.32
Descriptions
Description
REC CFB, 2-G EXTEND, 3.0" D, RND CVR, CR
Product Type
Rec CFB, 2-G Extend, 3.0" D, RND CVR, CR
extra long description
HWDK CFB2G30RCRE REC CFB, 2-G EXTEN
Features
Recessed 2-Gang concrete floorbox with rectangular cover, corrosion resistant painted, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes installation cover. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB E-Series Box for Round Covers, 3.75" Minimum Depth of Pour, Corrosion Resistant Paint
Special Features
Concentric Knock-Outs;High-Capacity Feed-Through (External Hubs Purchased Separately);Pregalvanzied Stamped Steel Box with Corrosion Resistant Paint
Construction
Fabricated
Additional Information
Cable Entry
Through Cover
Knockouts
true
Manufacturer Information
Manufacturers Part Number
CFB2G30RCRE
Brand
WIRING DEVICE-KELLEMS
series
Concrete Floorboxes
GTIN
00783585695235
UPC
783585695235
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECESSED
Packaging
Weight per each
10.8
Carton
1
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat