CFB4G30CRE - Rec CFB, 4-G Extend, 3.0" D, CR

Wiring Device-Kellems

  • $375.00 (Each)
  • $375.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFB4G30CRE
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB4G30CRE
Description
Rec CFB, 4-G Extend, 3.0" D, CR
Systemone Eternal™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB E-Series Box For Rectangular Covers, 3.00" Minimum Depth Of Pour, Corrosion Resistant Paint
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695303 / 00783585695303
Weight per unit
12.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$375.00 (Each)
Resources
Images
 
 
CFB4G30CRE - Small Image
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Large Image
 
CFB4G30CRE - Large Image
Attachments
 
 
CFB4G30CRE - Specification Sheet
Other Links
 
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
 
CFB4G30CRE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
GALVANIZED STAMPED STEEL
Material, Color, and Finish
Color
Green
Dimensions and Weight
Width
11.33
Size
14.57 in x 11.33 in x 3.00 in
Height
3
Length
14.57
Descriptions
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB E-Series Box for Rectangular Covers, 3.00" Minimum Depth of Pour, Corrosion Resistant Paint
Special Features
Concentric Knock-Outs;High-Capacity Feed-Through (External Hubs Purchased Separately);Pregalvanzied Stamped Steel Box with Corrosion Resistant Paint
Construction
Fabricated
Product Type
Rec CFB, 4-G Extend, 3.0" D, CR
extra long description
HWDK CFB4G30CRE REC CFB, 4-G EXTEND
Features
Recessed 4-Gang concrete floorbox with rectangular cover, corrosion resistant painted, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes flush installation cover and 1/2" prepour cap. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Description
REC CFB, 4-G EXTEND, 3.0" D, CR
Additional Information
Cable Entry
Through Cover
Knockouts
true
Manufacturer Information
series
Concrete Floorboxes
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CFB4G30CRE
GTIN
00783585695303
UPC
783585695303
Taxonomies, Classifications, and Categories
Type
RECESSED
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
12.45
Carton
1
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat