CFB4G30PFBE - Rec CFB, 4-G Ext, 3.0" D, PVC Base

Wiring Device-Kellems

  • $300.00 (Each)
  • $300.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFB4G30PFBE
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB4G30PFBE
Description
Rec CFB, 4-G Ext, 3.0" D, PVC Base
Systemone Eternal™ Series Concrete Floorboxes, PVC Base Box, Recessed, 4-Gang CFB E-Series Box For Rectangular Covers, 3.17" Minimum Depth Of Pour, Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695433 / 00783585695433
Weight per unit
9.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.00 (Each)
Resources
Images
 
 
CFB4G30PFBE - Small Image
 
CFB4G30PFBE - Large Image
 
CFB4G30PFBE - Large Image
 
CFB4G30PFBE - Large Image
 
CFB4G30PFBE - Large Image
 
CFB4G30PFBE - Large Image
 
CFB4G30PFBE - Large Image
 
CFB4G30PFBE - Large Image
 
CFB4G30PFBE - Large Image
 
CFB4G30PFBE - Large Image
Attachments
 
 
CFB4G30PFBE - Specification Sheet
Other Links
 
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
 
CFB4G30PFBE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
15.70 in x 11.20 in x 3.17 in
Width
11.2
Length
15.7
Height
3.17
Descriptions
Description
REC CFB, 4-G EXT, 3.0" D, PVC BASE
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, PVC Base Box, Recessed, 4-Gang CFB E-Series Box for Rectangular Covers, 3.17" Minimum Depth of Pour, Corrosion Resistant
Special Features
Corrosion Resistant PVC Base Box with Pregalvanzied Top;High-Capacity Feed-Through (External Hubs Purchased Separately);Molded in Drill Points
Construction
Fabricated
Product Type
Rec CFB, 4-G Ext, 3.0" D, PVC Base
extra long description
HWDK CFB4G30PFBE REC CFB, 4-G EXT,
Features
Recessed 4-Gang concrete floorbox with rectangular cover, corrosion resistant PVC base, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes flush installation cover and 1/2" prepour cap. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Additional Information
Cable Entry
Through Cover
Knockouts
true
Manufacturer Information
Manufacturers Part Number
CFB4G30PFBE
series
Concrete Floorboxes
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585695433
UPC
783585695433
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECESSED
Packaging
Weight per each
9.85
Carton
1
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat