CFB4G30PFBRE - Rec CFB, 4-G Ext, 3.0" D, RND CVR, PVC Base

Wiring Device-Kellems

  • $378.13 (Each)
  • $378.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFB4G30PFBRE
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB4G30PFBRE
Description
Rec CFB, 4-G Ext, 3.0" D, RND CVR, PVC Base
Systemone Eternal™ Series Concrete Floorboxes, PVC Base Box, Recessed, 4-Gang CFB E-Series Box For Round Covers, 3.88" Minimum Depth Of Pour, Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695440 / 00783585695440
Weight per unit
12.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.13 (Each)
Resources
Images
 
 
CFB4G30PFBRE - Small Image
 
CFB4G30PFBRE - Large Image
 
CFB4G30PFBRE - Large Image
 
CFB4G30PFBRE - Large Image
 
CFB4G30PFBRE - Large Image
 
CFB4G30PFBRE - Large Image
 
CFB4G30PFBRE - Large Image
Attachments
 
 
CFB4G30PFBRE - Specification Sheet
Other Links
 
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
 
CFB4G30PFBRE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
11.2
Length
15.7
Size
15.70 in x 11.20 in x 3.88 in
Height
3.88
Descriptions
Description
REC CFB, 4-G EXT,3.0" D,RND CVR,PVC BASE
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, PVC Base Box, Recessed, 4-Gang CFB E-Series Box for Round Covers, 3.88" Minimum Depth of Pour, Corrosion Resistant
Special Features
Corrosion Resistant PVC Base Box with Pregalvanzied Top;High-Capacity Feed-Through (External Hubs Purchased Separately);Molded in Drill Points
Construction
Fabricated
Product Type
Rec CFB, 4-G Ext, 3.0" D, RND CVR, PVC Base
extra long description
HWDK CFB4G30PFBRE REC CFB, 4-G EXT,
Features
Recessed 4-Gang concrete floorbox with round cover, corrosion resistant PVC base, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes flush installation cover and 1/2" prepour cap. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Additional Information
Cable Entry
Through Cover
Knockouts
true
Manufacturer Information
Manufacturers Part Number
CFB4G30PFBRE
series
Concrete Floorboxes
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585695440
UPC
783585695440
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECESSED
Packaging
Weight per each
12.3
Carton
1
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat