CFB4G30RCRE - Rec CFB, 4-G Extend, 3.0" D, RND CVR, CR

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Per 0)

  • $416.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFB4G30RCRE
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB4G30RCRE
Description
Rec CFB, 4-G Extend, 3.0" D, RND CVR, CR
Systemone Eternal™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB E-Series Box For Round Covers, 3.75" Minimum Depth Of Pour, Corrosion Resistant Paint
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695327 / 00783585695327
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$416.92 (Each)
Standard Packaging
None Available
Resources
Images
 
 
CFB4G30RCRE - Large Image
 
CFB4G30RCRE - Large Image
 
CFB4G30RCRE - Large Image
 
CFB4G30RCRE - Large Image
 
CFB4G30RCRE - Large Image
 
CFB4G30RCRE - Small Image
Attachments
 
 
CFB4G30RCRE - Specification Sheet
Other Links
 
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
GALVANIZED STAMPED STEEL
Material, Color, and Finish
Color
Metallic/Green Epoxy Paint
Dimensions and Weight
Width
11.33
Length
14.57
Size
14.57 in x 11.33 in x 3.75 in
Height
3.75
Descriptions
Description
REC CFB, 4-G EXTEND, 3.0" D, RND CVR, CR
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB E-Series Box for Round Covers, 3.75" Minimum Depth of Pour, Corrosion Resistant Paint
Special Features
Concentric Knock-Outs;High-Capacity Feed-Through (External Hubs Purchased Separately);Pregalvanzied Stamped Steel Box with Corrosion Resistant Paint
Construction
Fabricated
Product Type
Rec CFB, 4-G Extend, 3.0" D, RND CVR, CR
extra long description
HWDK CFB4G30RCRE REC CFB, 4-G EXTEN
Features
Recessed 4-Gang concrete floorbox with rectangular cover, corrosion resistant painted, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes installation cover. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Additional Information
Knockouts
12
Cable Entry
Through Cover
Manufacturer Information
Manufacturers Part Number
CFB4G30RCRE
series
Concrete Floorboxes
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585695327
UPC
783585695327
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECESSED
Packaging
Weight per each
15
Carton
1
Package
0
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat