CFB4G30RCRE - Rec CFB, 4-G Extend, 3.0" D, RND CVR, CR

Wiring Device-Kellems

  • $423.43 (Each)
  • $423.43 (Each)
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
CFB4G30RCRE
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB4G30RCRE
Description
Rec CFB, 4-G Extend, 3.0" D, RND CVR, CR
Systemone Eternal™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB E-Series Box For Round Covers, 3.75" Minimum Depth Of Pour, Corrosion Resistant Paint
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695327 / 00783585695327
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.43 (Each)
Resources
Images
 
 
CFB4G30RCRE - Small Image
 
CFB4G30RCRE - Large Image
 
CFB4G30RCRE - Large Image
 
CFB4G30RCRE - Large Image
 
CFB4G30RCRE - Large Image
 
CFB4G30RCRE - Large Image
Attachments
 
 
CFB4G30RCRE - Specification Sheet
Other Links
 
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
 
CFB4G30RCRE - Other
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
GALVANIZED STAMPED STEEL
Material, Color, and Finish
Color
Green
Dimensions and Weight
Width
11.33
Height
3.75
Length
14.57
Size
14.57 in x 11.33 in x 3.75 in
Descriptions
Description
REC CFB, 4-G EXTEND, 3.0" D, RND CVR, CR
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB E-Series Box for Round Covers, 3.75" Minimum Depth of Pour, Corrosion Resistant Paint
Special Features
Concentric Knock-Outs;High-Capacity Feed-Through (External Hubs Purchased Separately);Pregalvanzied Stamped Steel Box with Corrosion Resistant Paint
Construction
Fabricated
Product Type
Rec CFB, 4-G Extend, 3.0" D, RND CVR, CR
extra long description
HWDK CFB4G30RCRE REC CFB, 4-G EXTEN
Features
Recessed 4-Gang concrete floorbox with rectangular cover, corrosion resistant painted, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes installation cover. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Additional Information
Cable Entry
Through Cover
Knockouts
true
Manufacturer Information
Manufacturers Part Number
CFB4G30RCRE
series
Concrete Floorboxes
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585695327
UPC
783585695327
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECESSED
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CFB4G30RCRE.
Jump To:

Similar Items

Similar items are close alternatives to CFB4G30RCRE, though they may not be 100% alike.

Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB Series B...
  • Our Part #: CFB4G30RCR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CFB4G30RCR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CFB4G30RCR - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat