CR20BLK - Dup RCPT, Comm GRD, 20A 125V, 5-20R, BK

Wiring Device-Kellems

  • $3.56 (Each)
  • $3.56 (Each)

  • $35.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR20BLK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR20BLK
Description
Dup RCPT, Comm GRD, 20A 125V, 5-20R, BK
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Nylon (Face) Material, Black, Impact Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585900193 / 0783585900193 / 00783585900193
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$35.60 (Per 10)
Resources
Images
 
 
CR20BLK - Small Image
 
CR20BLK - Large Image
 
CR20BLK - Large Image
Specifications Sheets
 
 
CR20BLK - Specification Sheet
Attachments
 
 
CR20BLK - Specification Sheet
Other Links
 
 
CR20BLK - Other
 
CR20BLK - Other
 
CR20BLK - Other
 
CR20BLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Nylon (Face)
Voltage Rating
125 V
Wire Size
#12 to #10
Phase
1
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Dimensions and Weight
Length
1.32 in
Width
0.83 in
Height
3.28 in
Size
1.32 in x 0.83 in x 3.28 in
Descriptions
Description
DUP RCPT, COMM GRD, 20A 125V, 5-20R, BK
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, Nylon (Face) Material, Black, Impact Resistant, 0.2000 lb
Features
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack.
Short Description
Duplex Receptacle, 20 A, 125 V, White
Special Features
Power Rating 1 Hp
extra long description
HWDK CR20BLK DUP RCPT, COMM GRD, 20
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#12 to #10 AWG
Connection Type
Screw Terminal
Mounting Type
Screw Mount
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
Made in USA
yes
pallet quantity
9000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
CR20BLK
Brand
WIRING DEVICE-KELLEMS
series
Commercial Specification Grade
GTIN
00783585900193
UPC
783585900193
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Standard Duplex
Packaging
Weight
0.2000 lb
Weight per each
0.2
Carton
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
NEMA Wd-6
standard
Certified to CSA, C22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat