CR20ITR - T-Res, Com GRD, 20A 125V, 5-20R, Iv, SW

Wiring Device-Kellems

  • $14.76 (Each)
  • $14.76 (Each)

  • $147.60 (Per 10)

In-Stock: 147 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR20ITR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR20ITR
Description
T-Res, Com GRD, 20A 125V, 5-20R, Iv, SW
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585144290 / 0783585144290 / 00783585144290
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.76 (Each)
Standard Packaging
$147.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
147
Resources
Images
 
 
CR20ITR - Small Image
 
CR20ITR - Large Image
Attachments
 
 
CR20ITR - Specification Sheet
Other Links
 
 
CR20ITR - Other
 
CR20ITR - Other
 
CR20ITR - Other
 
CR20ITR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Material
Nylon
Dimensions and Weight
Size
1.32 in x 1.14 in x 3.28 in
Descriptions
Description
T-RES, COM GRD, 20A 125V, 5-20R, IV, SW
Product Type
T-Res, Com GRD, 20A 125V, 5-20R, Iv, SW
extra long description
HWDK CR20ITR T-RES, COM GRD, 20A 12
Long Description
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Special Features
Tamper Resistant
Additional Information
pallet quantity
8000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
CR20ITR
Brand
WIRING DEVICE-KELLEMS
series
Commercial Specification Grade
GTIN
00783585144290
UPC
783585144290
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Tamper-Resistant
Packaging
Weight per each
0.038
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Application
Commercial Specification Grade
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 147

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
130 View Store

A-L

Location Stock Available
Fort Smith
17 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat