CR5352IG - Dup RCPT, Ig, Const GRD, 20A 125V, or

Wiring Device-Kellems

  • $20.09 (Each)
  • $20.09 (Each)

  • $200.90 (Per 10)
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
CR5352IG
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR5352IG
Description
Dup RCPT, Ig, Const GRD, 20A 125V, or
Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire Size, Back and Side Wired Screw Terminal Connection, Screw Mount, 1.05 In Length, 1.33 In Width, 3.28 In Height, Thermoplastic, Orange, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585387802 / 0783585387802 / 00783585387802
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.09 (Each)
Carton
$200.90 (Per 10)
Resources
Images
 
 
CR5352IG - Small Image
 
CR5352IG - Large Image
 
CR5352IG - Large Image
Specifications Sheets
 
 
CR5352IG - Specification Sheet
Attachments
 
 
CR5352IG - Specification Sheet
Other Links
 
 
CR5352IG - Other
 
CR5352IG - Other
 
CR5352IG - Other
 
CR5352IG - Other
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
125 V ac
Material
Thermoplastic
Current Rating
20 A
Wire Size
#12 to #10
Phase
1
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
1.05 in
Width
1.33 in
Height
3.28 in
Size
3.28 in x 1.33 in x 1.05 in
Descriptions
Product Type
Duplex Receptacle
Description
DUP RCPT, IG, CONST GRD, 20A 125V, OR
Long Description
Duplex Receptacle, 20 A, 125 V ac, 2 Poles, 3 Wires, #12 to #10 AWG Compatible Wire Size, Back and Side Wired Screw Terminal Connection, Screw Mount, 1.05 in Length, 1.33 in Width, 3.28 in Height, ThermoPlastic, Orange, Impact Resistant, 0.2200 lb
Features
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Orange, Single Pack, Isolated Ground.
Special Features
Number of Phase 1
Short Description
Duplex Receptacle, 20 A, 125 V, White
extra long description
HWDK CR5352IG DUP RCPT, IG, CONST G
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#12 to #10 AWG
Connection Type
Back and Side Wired Screw Terminal
Mounting Type
Screw Mount
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL FS;CSA Certified
Made in USA
yes
pallet quantity
4000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
CR5352IG
Brand
WIRING DEVICE-KELLEMS
series
Hubbell-PRO
GTIN
00783585387802
UPC
783585387802
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Isolated Ground
Packaging
Weight
0.2200 lb
Weight per each
0.082
Carton
10
Uses, Certifications, and Standards
nema rating
Nema 5-20R
Application
Hubbell-Pro Heavy Duty
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. WC596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CR5352IG.
Jump To:

Cross Referenced

These items are similar to CR5352IG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
IG5362BK Eaton Wiring Devices 00040893686288
CR5352IG Hubbell Wiring Device-Kellems 00783585387802
IG5362 Hubbell Wiring Device-Kellems 00783585778402
82164 Morris 00601986821643
IG5362 Legrand Pass & Seymour 00785007045345
IG5362BK Legrand Pass & Seymour 00785007242904
CR20IG Bryant Electric 00781786734722
5362-IG Leviton 00078477052457
5362-IG Bryant Electric n/a
BRY5362IG Bryant Electric 00781786005280
IG5362RN Eaton Wiring Devices 00032664571503
IG8300RN Eaton Wiring Devices 00032664379604
IG6300 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat