CS120BK - Switch, Com, SP, 20A 120/277V, BK

Wiring Device-Kellems

  • $10.27 (Each)
  • $10.27 (Each)

  • $102.70 (Per 10)
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
CS120BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS120BK
Description
Switch, Com, SP, 20A 120/277V, BK
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Black, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
783585189178 / 00783585189178
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.27 (Each)
Standard Packaging
$102.70 (Per 10)
Resources
Images
 
 
CS120BK - Small Image
 
CS120BK - Large Image
 
CS120BK - Large Image
Specifications Sheets
 
 
CS120BK - Specification Sheet
Attachments
 
 
CS120BK - Specification Sheet
Other Links
 
 
CS120BK - Other
 
CS120BK - Other
 
CS120BK - Other
 
CS120BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120 to 277 V ac
Material
Thermoplastic (Body);Nylon (Toggle)
Wattage
5540
insulation
False
amperage rating
20
connection
Side Wired Only
Poles
Single Pole
Material, Color, and Finish
Finish
Zinc Plated (Bridge)
Contact Material
Steel
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Product Type
Toggle Switch
Description
SWITCH, COM, SP, 20A 120/277V, BK
Long Description
Toggle Switch, 1 Pole, 20 A, 120 to 277 V ac, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Black, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Special Features
Corrosion Resistant Contact
Features
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle.
Short Description
Toggle Switch, 1 Poles, 120 to 277 VAC, Black
extra long description
HWDK CS120BK SWITCH, COM, SP, 20A 1
Additional Information
Connection Type
Back and Side Wired
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Made in USA
yes
pallet quantity
4500
operating cycles
50,000
Contact Rating
Per UL 20
action
Positive Snap
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
CS120BK
series
General Purpose
GTIN
00783585189178
UPC
783585189178
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Specification Grade Commercial;Industrial
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS120BK.
Jump To:

Similar Items

Similar items are close alternatives to CS120BK, though they may not be 100% alike.

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration,...
  • Our Part #: CS120I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS120I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($102.70) ·
CS120I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.27

Each

QTY:
Each
Add
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoplastic (Body);Nylon (Toggle...
  • Our Part #: CS120GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS120GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($102.70) ·
CS120GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS120BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS120BLK Bryant Electric 00781786733121
CS120BK Eaton Wiring Devices 00032664555008
CS120BK Hubbell Wiring Device-Kellems 00783585189178
CS120-2E Leviton 00078477073070

* All prices subject to change.

Begin Live Chat