CS120I - Switch, Com, SP, 20A 120/277V, Iv

Wiring Device-Kellems

  • $11.82 (Each)
  • $11.82 (Each)

  • $118.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS120I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS120I
Description
Switch, Com, SP, 20A 120/277V, Iv
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585901152 / 0783585901152 / 00783585901152
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.82 (Each)
Carton
$118.20 (Per 10)
Resources
Images
 
 
CS120I - Small Image
 
CS120I - Large Image
 
CS120I - Large Image
Attachments
 
 
CS120I - Specification Sheet
Other Links
 
 
CS120I - Other
 
CS120I - Other
 
CS120I - Other
 
CS120I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120 to 277 V ac
Material
Thermoplastic (Body);Nylon (Toggle)
amperage rating
20
Wattage
5540
insulation
False
connection
Side Wired Only
Poles
Single Pole
Material, Color, and Finish
Finish
Zinc Plated (Bridge)
Contact Material
Steel
Color
Ivory
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH, COM, SP, 20A 120/277V, IV
Product Type
Toggle Switch
Special Features
Corrosion Resistant Contact
Long Description
Toggle Switch, 1 Pole, 20 A, 120 to 277 V ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Features
Switches and Lighting Controls, Specification Grade Commercial Series, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Ivory Toggle.
Short Description
Toggle Switch, Spec, 1 Pole, 120 to 277 VAC, Ivory
extra long description
HWDK CS120I SWITCH, COM, SP, 20A 12
Additional Information
Connection Type
Back and Side Wired
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Contact Configuration
Double Pole
pallet quantity
4050
operating cycles
50,000
Contact Rating
Per UL 20
action
Positive Snap
Switch Type
Toggle
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS120I
series
General Purpose
GTIN
00783585901152
UPC
783585901152
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
Application
Commercial;Industrial
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat