CS320 - Switch, Spec, 3W, 20A 120/277V, BR

Wiring Device-Kellems

  • $17.64 (Each)
  • $17.64 (Each)

  • $176.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS320
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS320
Description
Switch, Spec, 3W, 20A 120/277V, BR
Toggle Switch, Commercial Grade, Three Way, 20A 120/277V Ac, Side Wired
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585902104 / 0783585902104 / 00783585902104
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.64 (Each)
Standard Packaging
$176.40 (Per 10)
Resources
Other Links
 
 
CS320 - Other
 
CS320 - Other
 
CS320 - Other
 
CS320 - Other
Images
 
 
CS320 - Large Image
 
CS320 - Small Image
Attachments
 
 
CS320 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
20
Current Rating
20
Wattage
5540
insulation
False
Material
Nylon
connection
Side Wired Only
Poles
Single Pole
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Product Type
Switch, Spec, 3W, 20A 120/277V, BR
Description
SWITCH, SPEC, 3W, 20A 120/277V, BR
Long Description
Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired
Special Features
Standard Product
extra long description
HWDK CS320 SWITCH, SPEC, 3W, 20A 12
Additional Information
pallet quantity
4500
operating cycles
50,000
Contact Rating
Per UL 20
action
SPDT
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
CS320
Brand
WIRING DEVICE-KELLEMS
series
General Purpose
GTIN
00783585902104
UPC
783585902104
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Spec Grade
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat