CS320BK - Switch, Spec, 3W, 20A 120/277V, BK

Wiring Device-Kellems

  • $17.64 (Each)
  • $17.64 (Each)

  • $176.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS320BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS320BK
Description
Switch, Spec, 3W, 20A 120/277V, BK
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V Ac, Side Wired, Black Toggle.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
783585189185 / 00783585189185
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.64 (Each)
Standard Packaging
$176.40 (Per 10)
Resources
Images
 
 
CS320BK - Small Image
 
CS320BK - Large Image
Other Links
 
 
CS320BK - Other
 
CS320BK - Other
 
CS320BK - Other
 
CS320BK - Other
Attachments
 
 
CS320BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
20
Current Rating
20
Wattage
5540;5540.0000
insulation
False
Material
Nylon
connection
Side Wired Only
Poles
Single Pole
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH, SPEC, 3W, 20A 120/277V, BK
Product Type
Switch, Spec, 3W, 20A 120/277V, BK
extra long description
HWDK CS320BK SWITCH, SPEC, 3W, 20A
Long Description
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle.
Special Features
Standard Product
Additional Information
pallet quantity
4050
operating cycles
50,000
action
SPDT
Switch Type
Toggle
Contact Configuration
Two Position
Contact Rating
Per UL 20
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
CS320BK
series
General Purpose
GTIN
00783585189185
UPC
783585189185
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed
Application
Commercial Spec Grade
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat