CS320LA - Switch, Spec, 3W, 20A 120/277V, La

Wiring Device-Kellems

  • $17.64 (Each)
  • $17.64 (Each)

  • $176.40 (Per 10)
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
CS320LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS320LA
Description
Switch, Spec, 3W, 20A 120/277V, La
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V Ac, Side Wired, Light Almond Toggle.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
783585151236 / 00783585151236
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.64 (Each)
Standard Packaging
$176.40 (Per 10)
Resources
Other Links
 
 
CS320LA - Other
 
CS320LA - Other
 
CS320LA - Other
 
CS320LA - Other
Images
 
 
CS320LA - Large Image
 
CS320LA - Small Image
Attachments
 
 
CS320LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Nylon
connection
Side Wired Only
Poles
Single Pole
Voltage Rating
120-277
amperage rating
20
Current Rating
20
Wattage
5540
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH, SPEC, 3W, 20A 120/277V, LA
Product Type
Switch, Spec, 3W, 20A 120/277V, La
extra long description
HWDK CS320LA SWITCH, SPEC, 3W, 20A
Special Features
Standard Product
Long Description
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle.
Additional Information
Contact Rating
Per UL 20
action
SPDT
Switch Type
Toggle
Contact Configuration
Two Position
pallet quantity
3600
operating cycles
50,000
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
CS320LA
series
General Purpose
GTIN
00783585151236
UPC
783585151236
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Spec Grade
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS320LA.
Jump To:

Cross Referenced

These items are similar to CS320LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS320BLA Bryant Electric 00781786121522
CS320LA Eaton Wiring Devices 00032664583193
CS320LA Hubbell Wiring Device-Kellems 00783585151236
CS320OW Hubbell Wiring Device-Kellems 00783585532073
CS320-2T Leviton 00078477273081
CS20AC3LA Legrand Pass & Seymour 00785007126549

* All prices subject to change.

Begin Live Chat