CS6365C - LKG Plug, 50A 125/250V, 3P4W

Wiring Device-Kellems

  • $151.95 (Each)
  • $151.95 (Each)

  • $1,519.50 (Per 10)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS6365C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS6365C
Description
LKG Plug, 50A 125/250V, 3P4W
Locking Device Plug, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.563 In Diameter, Cord Mounted, 6.375 In Length, #8 to #4 Awg (Stranded Copper) Wire Size, Impact and Heat Resistant, 1.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585827995 / 0783585827995 / 00783585827995
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.95 (Each)
Standard Packaging
$1,519.50 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Other Links
 
 
CS6365C - Other
 
CS6365C - Other
 
CS6365C - Other
 
CS6365C - Other
 
CS6365C - Other
Images
 
 
CS6365C - Small Image
 
CS6365C - Large Image
 
CS6365C - Large Image
Attachments
 
 
CS6365C - Specification Sheet
Specifications Sheets
 
 
CS6365C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
125/250 V ac
Material
Nylon (Housing);Polyester (Blade Holder, Cord Grip);Brass (Blades);Stainless Steel (Shell);Stainless Steel (Terminal Screws )
Terminal Type
Screw
Wire Size
#8 to #4 AWG (Stranded Copper)
Phase
1
Wattage
12
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
connection
Screwed Terminal
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
2.563 in;65.1 mm
Length
6.375 in;161.9 mm
Size
6.37 in x 2.56 in x 2.56 in
Descriptions
Product Type
Locking Device Plug
Description
LKG PLUG, 50A 125/250V, 3P4W
Long Description
Locking Device Plug, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.563 in Diameter, Cord Mounted, 6.375 in Length, #8 to #4 AWG (Stranded Copper) Wire Size, Impact and Heat Resistant, 1.25 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Male Plug, 50A, 125/250V 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White
Short Description
Locking Device Plug, 50 A, 125/250 VAC, Black/White
Special Features
External Cord Clamp Provides Maximum Strain Relief;Box Terminal With Hex Socket Threaded Slug, Permits High Clamping Pressure On Conductors Without Damaging Strands
extra long description
HWDK CS6365C LKG PLUG, 50A 125/250V
Additional Information
Standards Met
UL Listed;CSA Certified
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Heat Resistant
package quantity
1 CT;10 PK
pallet quantity
1360
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS6365C
GTIN
00783585827995
UPC
783585827995
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight
1.25 lb
Weight per each
1.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Extra Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat