CS6369 - LKG RCPT, 50A 125/250V, 3P4W

Wiring Device-Kellems

  • $145.22 (Each)
  • $145.22 (Each)

  • $1,452.20 (Per 10)
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
CS6369
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS6369
Description
LKG RCPT, 50A 125/250V, 3P4W
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585828107 / 0783585828107 / 00783585828107
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.22 (Each)
Standard Packaging
$1,452.20 (Per 10)
Resources
Other Links
 
 
CS6369 - Other
 
CS6369 - Other
 
CS6369 - Other
 
CS6369 - Other
Images
 
 
CS6369 - Small Image
 
CS6369 - Large Image
Attachments
 
 
CS6369 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10 to #6
Phase
1
Wattage
12,500
Voltage Rating
125/250 VAC
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
connection
Screw Terminal
Dimensions and Weight
Size
2.69 in x 2.12 in x 2.36 in
Descriptions
Description
LKG RCPT, 50A 125/250V, 3P4W
Product Type
LKG RCPT, 50A 125/250V, 3P4W
extra long description
HWDK CS6369 LKG RCPT, 50A 125/250V,
Features
Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
Long Description
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black
Special Features
Standard Product
Additional Information
pallet quantity
1600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS6369
GTIN
00783585828107
UPC
783585828107
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Device
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS6369.
Jump To:

Cross Referenced

These items are similar to CS6369 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS6369A Bryant Electric 00781786253094
CS6369 Eaton Wiring Devices 00040893674834
CS6369 Ericson 00782862822463
CS6369 Hubbell Wiring Device-Kellems 00783585828107
CS6369 Leviton 00078477326282
CS6369 Legrand Pass & Seymour 00785007636901
CS6369 Woodhead 00786788509903

* All prices subject to change.

Begin Live Chat