CS6375 - LKG Inlt, 50A 125/250V, 3P4W

Wiring Device-Kellems

  • $190.20 (Each)
  • $190.20 (Each)

  • $1,902.00 (Per 10)
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
CS6375
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS6375
Description
LKG Inlt, 50A 125/250V, 3P4W
Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A, 125V/250V Ac, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585828206 / 0783585828206 / 00783585828206
Weight per unit
0.422 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.20 (Each)
Standard Packaging
$1,902.00 (Per 10)
Resources
Images
 
 
CS6375 - Small Image
 
CS6375 - Large Image
Attachments
 
 
CS6375 - Specification Sheet
Other Links
 
 
CS6375 - Other
 
CS6375 - Other
 
CS6375 - Other
 
CS6375 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10 to #6
Phase
1
Wattage
12,500
Voltage Rating
125/250 VAC
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
connection
Pressure Screw Terminals
Dimensions and Weight
Size
2.17 in x 3.50 in x 2.62 in
Descriptions
Product Type
LKG Inlt, 50A 125/250V, 3P4W
Features
Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
extra long description
HWDK CS6375 LKG INLT, 50A 125/250V,
Description
LKG INLT, 50A 125/250V, 3P4W
Long Description
Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A, 125V/250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Steel
Special Features
Standard Product
Additional Information
pallet quantity
810
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
CS6375
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585828206
UPC
783585828206
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Inlet
Packaging
Weight per each
0.422
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS6375.
Jump To:

Cross Referenced

These items are similar to CS6375 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS6375A Bryant Electric 00781786253117
CS6375 Eaton Wiring Devices 00040893679679
CS6375 Ericson 00782862560204
CS6375 Hubbell Wiring Device-Kellems 00783585828206
CS6375 Leviton 00078477326312
CS6375 Legrand Pass & Seymour 00785007637526
CS6375 Woodhead 00786788509255

* All prices subject to change.

Begin Live Chat