CS8265C - Locking Plug, 50A 250V, 2P3W

Wiring Device-Kellems

  • $151.09 (Each)
  • $151.09 (Each)

  • $1,510.90 (Per 10)
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
CS8265C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS8265C
Description
Locking Plug, 50A 250V, 2P3W
Locking Devices, Twist-Lock®, Industrial, Male Plug, 50A, 250V, 2-Pole 3-Wire Grounding, Non-Nema, Screw Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585828480 / 0783585828480 / 00783585828480
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.09 (Each)
Standard Packaging
$1,510.90 (Per 10)
Resources
Images
 
 
CS8265C - Small Image
 
CS8265C - Large Image
Attachments
 
 
CS8265C - Specification Sheet
Other Links
 
 
CS8265C - Other
 
CS8265C - Other
 
CS8265C - Other
 
CS8265C - Other
 
CS8265C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wattage
12
Poles
2-Pole
Voltage Rating
250
Wire Size
#10 to #6
Number of Wires
3-Wire
amperage rating
50
Current Rating
50
Material
Nylon
connection
Screwed Terminal
Dimensions and Weight
Size
6.37 in x 2.56 in x 2.56 in
Descriptions
Product Type
Locking Plug, 50A 250V, 2P3W
Features
Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
extra long description
HWDK CS8265C LOCKING PLUG, 50A 250V
Description
LOCKING PLUG, 50A 250V, 2P3W
Long Description
Locking Devices, Twist-Lock®, Industrial, Male Plug, 50A, 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black and White
Special Features
Standard Product
Additional Information
pallet quantity
1190
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS8265C
GTIN
00783585828480
UPC
783585828480
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.305
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Mounting
Cord
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8265C.
Jump To:

Cross Referenced

These items are similar to CS8265C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8265 Bryant Electric 781786831148
CS8265 Eaton Wiring Devices 00040893681924
CS8265EX Eaton Wiring Devices 00032664663925
CS8265C Hubbell Wiring Device-Kellems 00783585828480
CS8265C Leviton 00078477326060
CS8265 Legrand Pass & Seymour 00785007826500
CS8625 Legrand Pass & Seymour n/a
CS8265N Eaton Wiring Devices 00040893673349

* All prices subject to change.

Begin Live Chat