CSB120W - Switch, Spec, SP, 20A 120/277V, B+S, WH

Wiring Device-Kellems

  • $11.84 (Each)
  • $11.84 (Each)

  • $118.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB120W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CSB120W
Description
Switch, Spec, SP, 20A 120/277V, B+S, WH
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V Ac, Back and Sidewired, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585154060 / 0783585154060 / 00783585154060
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.84 (Each)
Carton
$118.40 (Per 10)
Resources
Images
 
 
CSB120W - Small Image
 
CSB120W - Large Image
 
CSB120W - Large Image
 
CSB120W - Large Image
 
CSB120W - Large Image
 
CSB120W - Large Image
Attachments
 
 
CSB120W - Specification Sheet
Other Links
 
 
CSB120W - Other
 
CSB120W - Other
 
CSB120W - Other
 
CSB120W - Other
 
CSB120W - Other
 
CSB120W - Other
 
CSB120W - Other
 
CSB120W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
20
Current Rating
20
connection
Back and Side Wired
Wattage
5540
insulation
False
Material
Nylon
Poles
Single Pole
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH, SPEC, SP, 20A 120/277V, B+S, WH
Product Type
Switch, Spec, SP, 20A 120/277V, B+S, WH
extra long description
HWDK CSB120W SWITCH, SPEC, SP, 20A
Long Description
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, White
Special Features
Standard Product
Additional Information
pallet quantity
4500
operating cycles
50,000
Contact Rating
Per UL 20
action
Positive Snap
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CSB120W
series
General Purpose
GTIN
00783585154060
UPC
783585154060
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
Application
Commercial Spec Grade
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat