CSB320STW - 3W Tog, Com, ST, 20A 120/277V, WH

Wiring Device-Kellems

  • $4.67 (Each)
  • $4.67 (Each)

  • $46.70 (Per 10)
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
CSB320STW
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CSB320STW
Description
3W Tog, Com, ST, 20A 120/277V, WH
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
783585964331 / 00783585964331
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.67 (Each)
Standard Packaging
$46.70 (Per 10)
Resources
Images
 
 
CSB320STW - Small Image
 
CSB320STW - Large Image
 
CSB320STW - Large Image
Attachments
 
 
CSB320STW - Specification Sheet
Other Links
 
 
CSB320STW - Other
 
CSB320STW - Other
 
CSB320STW - Other
 
CSB320STW - Other
 
CSB320STW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Voltage Rating
120/277
amperage rating
20
Poles
3-way
connection
Spring Termination
Material
Polycarbonate
Descriptions
Product Type
3W Tog, Com, ST, 20A 120/277V, WH
extra long description
HWDK CSB320STW 3W TOG, COM, ST, 20A
Features
EdgeConnect™ Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualified installer regardless of level of training can guarantee a high qualilty result. Elapsed time? About 11 seconds!
Long Description
EdgeConnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
Special Features
Screwless Termination
Description
3W TOG, COM, ST, 20A 120/277V, WH
Additional Information
operating cycles
100
Contact Rating
20A
action
Toggle
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
series
EdgeConnect™
Manufacturers Part Number
CSB320STW
GTIN
00783585964331
UPC
783585964331
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential Switches
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
Fed Spec is W-S-896;NEMA® BI-WD and WD-6;UL20/CSA C22.2 No.111-18
Enclosure
None
Mounting
STRAP
environmental conditions
UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat