DR20WHI - Deco RCPT, Comm GRD, 20A 125V, 5-20R, WH

Wiring Device-Kellems

  • $5.84 (Each)
  • $5.84 (Each)

  • $58.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR20WHI
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
DR20WHI
Description
Deco RCPT, Comm GRD, 20A 125V, 5-20R, WH
Straight Blade Devices, Receptacles, Duplex, Decorator, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585127903 / 0783585127903 / 00783585127903
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.84 (Each)
Standard Packaging
$58.40 (Per 10)
Resources
Images
 
 
DR20WHI - Small Image
 
DR20WHI - Large Image
 
DR20WHI - Large Image
 
DR20WHI - Large Image
 
DR20WHI - Large Image
 
DR20WHI - Large Image
Attachments
 
 
DR20WHI - Specification Sheet
Other Links
 
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Poles
2-Pole
amperage rating
20
Voltage Rating
125 V
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Material
Nylon
Dimensions and Weight
Size
3.28 in x 1.06 in x 1.29 in
Descriptions
Description
DECO RCPT, COMM GRD, 20A 125V, 5-20R, WH
Long Description
Straight Blade Devices, Receptacles, Duplex, Decorator, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Special Features
Self Grounding
Product Type
Deco RCPT, Comm GRD, 20A 125V, 5-20R, WH
extra long description
HWDK DR20WHI DECO RCPT, COMM GRD, 2
Additional Information
pallet quantity
90090
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
DR20WHI
series
Commercial Specification Grade
GTIN
00783585127903
UPC
783585127903
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard Duplex
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
standard
Certified to CSA, C22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat