DR20WHITR - Tamp Res, Deco Face, 20A 125V, WH

Hubbell Wiring Devices

  • $9.74 (Each)
  • $9.74 (Each)

  • $97.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR20WHITR
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
DR20WHITR
Description
Tamp Res, Deco Face, 20A 125V, WH
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Decorator/Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585144443 / 0783585144443 / 00783585144443
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.74 (Each)
Standard Packaging
$97.40 (Per 10)
Resources
Images
 
 
DR20WHITR - Small Image
 
DR20WHITR - Large Image
 
DR20WHITR - Large Image
 
DR20WHITR - Large Image
 
DR20WHITR - Large Image
 
DR20WHITR - Large Image
Attachments
 
 
DR20WHITR - Specification Sheet
Other Links
 
 
DR20WHITR - Other
 
DR20WHITR - Other
 
DR20WHITR - Other
 
DR20WHITR - Other
 
DR20WHITR - Other
 
DR20WHITR - Other
 
DR20WHITR - Other
 
DR20WHITR - Other
 
DR20WHITR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Material
Nylon
connection
Back and Side Wired
Dimensions and Weight
Size
3.28 in x 1.14 in x 1.29 in
Descriptions
Product Type
Tamp Res, Deco Face, 20A 125V, WH
extra long description
HWDK DR20WHITR TAMP RES, DECO FACE,
Long Description
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Decorator/Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Special Features
Tamper Resistant
Description
TAMP RES, DECO FACE, 20A 125V,WH
Additional Information
pallet quantity
8000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
DR20WHITR
series
Commercial Specification Grade
GTIN
00783585144443
UPC
783585144443
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Tamper-Resistant
Packaging
Weight per each
0.046
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
Certified to CSA, C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Commercial Specification Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat