DS320W - Switch Deco Ser 3W 20A 120/277V WH

Wiring Device-Kellems

  • $10.78 (Each)
  • $10.78 (Each)

  • $107.80 (Per 10)

In-Stock: 14 available locally (Fayetteville, AR) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS320W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
DS320W
Description
Switch Deco Ser 3W 20A 120/277V WH
Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 20A 120/277V Ac, Back and Side Wired, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585108407 / 0783585108407 / 00783585108407
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.78 (Each)
Carton
$107.80 (Per 10)
Stock Availability
Fayetteville
14 (Check another store)
Springdale
12
All Stores
38
Resources
Other Links
 
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
Images
 
 
DS320W - Small Image
 
DS320W - Large Image
 
DS320W - Large Image
 
DS320W - Large Image
 
DS320W - Large Image
 
DS320W - Large Image
Attachments
 
 
DS320W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Rocker
Amperage Rating
20
Connection
Terminal Screw
Current Rating
20
Material
Thermoplastic
Poles
1
Voltage Rating
120-277 VAC
Wattage
5540
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.91 in x 1.41 in x 1.01 in
Descriptions
Description
SWITCH DECO SER 3W 20A 120/277V WH
Extra Long Description
HWDK DS320W SWITCH, DECO SER, 3W, 2
Long Description
Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 20A 120/277V AC, Back and Side Wired, White
Product Type
Switch, Deco Ser, 3W, 20A 120/277V, WH
Special Features
Standard Product
Additional Information
Action
SPDT
Contact Configuration
2 POSITION
Contact Rating
Per UL 20
Indicator
None
Operating Cycles
50,000 Cycles
Pallet Quantity
3600
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
DS320W
Series
General Purpose
GTIN
00783585108407
UPC
783585108407
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Rocker/Decorator
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
Application
Commercial Heavy Duty
Enclosure
None
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat