GFBFST20GY - 20A Com Self Test Faceless GFR Gray

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFBFST20GY
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
GFBFST20GY
Description
20A Com Self Test Faceless GFR Gray
Power Protection Devices, Self Test Faceless Gfci, 20A 125V, 2-Pole 3-Wire Grounding, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778122187 / 0883778122187 / 00883778122187
Weight per unit
0.167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GFBFST20GY - Small Image
 
GFBFST20GY - Large Image
Attachments
 
 
GFBFST20GY - Specification Sheet
Other Links
 
 
GFBFST20GY - Other
 
GFBFST20GY - Other
 
GFBFST20GY - Other
 
GFBFST20GY - Other
 
GFBFST20GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2-Pole
amperage rating
20
Wire Size
#14 to #12
Phase
1
Voltage Rating
125
Number of Wires
3-Wire Grounding
Wattage
2500
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
20A Com Self Test Faceless GFR Gray
extra long description
HWDK GFBFST20GY 20A COM SELF TEST F
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are p
Description
20A COM SELF TEST FACELESS GFR GRAY
Long Description
Power Protection Devices, Self Test Faceless GFCI, 20A 125V, 2-Pole 3-Wire Grounding, Gray
Special Features
Blank Face, Self Test
Additional Information
pallet quantity
2400
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GFBFST20GY
series
Heavy Duty
GTIN
00883778122187
UPC
883778122187
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
STANDARD
Packaging
Weight per each
0.167
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Grade
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFBFST20GY.
Jump To:

Similar Items

Similar items are close alternatives to GFBFST20GY, though they may not be 100% alike.

Power Protection Devices, Self Test Faceless Gfci, 20A 125V, 2-Pole 3-Wire Groun...
  • Our Part #: GFBFST20W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFBFST20W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($193.80) ·
GFBFST20W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.38

Each

QTY:
Each
Add
20A COM SELF TEST FACELESS GFR ALMOND
  • MFR Part #: GFBFST20AL
  • GTIN: 00883778122163
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COM SELF TEST FACELESS GFR BLACK
  • MFR Part #: GFBFST20BK
  • GTIN: 00883778122170
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COM SELF TEST FACELESS GFR IVORY
  • MFR Part #: GFBFST20I
  • GTIN: 00883778122194
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COM SELF TEST FACELESS GFR BROWN
  • MFR Part #: GFBFST20
  • GTIN: 00883778122200
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COM SELF TEST FACELESS GFR LT ALMOND
  • MFR Part #: GFBFST20LA
  • GTIN: 00883778122217
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COM SELF TEST FACELESS GFR RED
  • MFR Part #: GFBFST20R
  • GTIN: 00883778122224
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat