GFR20BLK - 20A 125VAC Comm GFR Black

Wiring Device-Kellems

  • $18.46 (Each)
  • $18.46 (Each)

  • $184.60 (Per 10)
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
GFR20BLK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFR20BLK
Description
20A 125VAC Comm GFR Black
Power Protection Devices, Receptacle, Self Test, Gfci, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999079 / 00883778999079
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.46 (Each)
Standard Packaging
$184.60 (Per 10)
Resources
Images
 
 
GFR20BLK - Large Image
 
GFR20BLK - Large Image
 
GFR20BLK - Large Image
 
GFR20BLK - Small Image
Attachments
 
 
GFR20BLK - Specification Sheet
Other Links
 
 
GFR20BLK - Other
 
GFR20BLK - Other
 
GFR20BLK - Other
 
GFR20BLK - Other
 
GFR20BLK - Other
 
GFR20BLK - Other
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
Black
Descriptions
extra long description
HWDK GFR20BLK 20A 125VAC COMM GFR B
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are p
Product Type
20A 125VAC Comm GFR Black
Long Description
Power Protection Devices, Receptacle, Self Test, GFCI, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
Description
20A 125VAC COMM GFR BLACK
Additional Information
Warranty
11160415
Manufacturer Information
Manufacturers Part Number
GFR20BLK
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
GTIN
00883778999079
UPC
883778999079
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
STANDARD
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Meets All NEC® Requirements
nema rating
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFR20BLK.
Jump To:

Similar Items

Similar items are close alternatives to GFR20BLK, though they may not be 100% alike.

Gfci Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compat...
  • Our Part #: GFRST20BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GFRST20BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($395.00) ·
GFRST20BK - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.50

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat