GFRST83W - 20A Comm HG Self Test GFR White

Wiring Device-Kellems

  • $101.68 (Each)
  • $101.68 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
GFRST83W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFRST83W
Description
20A Comm HG Self Test GFR White
Straight Blade Devices, Receptacle, Gfci, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585485256 / 0783585485256 / 00783585485256
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.68 (Each)
Resources
Images
 
 
GFRST83W - Small Image
 
GFRST83W - Large Image
Attachments
 
 
GFRST83W - Specification Sheet
Other Links
 
 
GFRST83W - Other
 
GFRST83W - Other
 
GFRST83W - Other
 
GFRST83W - Other
 
GFRST83W - Other
Features
Wire Size
#14 to #12
Phase
1
Voltage Rating
125
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire Grounding
Material
COMPOSITE
connection
Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
20A Comm HG Self Test GFR White
extra long description
HWDK GFRST83W 20A COMM HG SELF TEST
Long Description
Straight Blade Devices, Receptacle, GFCI, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Special Features
Self Test, Self Grounding
Description
20A COMM HG SELF TEST GFR WHITE
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are pro
Manufacturer Information
Manufacturers Part Number
GFRST83W
Brand
WIRING DEVICE-KELLEMS
series
Hospital Grade
GTIN
00783585485256
UPC
783585485256
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
STANDARD
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
Mounting
Screw Mount
You must have an account to view stock levels
These alternate items can be purchased instead of GFRST83W.
Jump To:

Similar Items

Similar items are close alternatives to GFRST83W, though they may not be 100% alike.

Straight Blade Devices, Receptacle, Gfci, Commercial Hospital Grade, Self Test, ...
  • Our Part #: GFR83W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFR83W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
GFR83W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

false