GFRTR20I - 20A 125VAC CG TR GFR Iv

Bryant

  • $23.05 (Each)
  • $23.05 (Each)

  • $230.50 (Per 10)

In-Stock: 42 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFRTR20I
Manufacturer
Bryant
Manufacturer's Part Number
GFRTR20I
Description
20A 125VAC CG TR GFR Iv
Power Protection Devices, Receptacle, Self Test, Gfci, TR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, Ivory.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999666 / 00883778999666
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.05 (Each)
Carton
$230.50 (Per 10)
Stock Availability
Gonzales
0 (Find nearest stock)
Baton Rouge
0
All Stores
42
Resources
Images
 
 
GFRTR20I - Large Image
 
GFRTR20I - Large Image
 
GFRTR20I - Large Image
 
GFRTR20I - Small Image
Other Links
 
 
GFRTR20I - Other
 
GFRTR20I - Other
 
GFRTR20I - Other
 
GFRTR20I - Other
 
GFRTR20I - Other
Attachments
 
 
GFRTR20I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Description
20A 125VAC CG TR GFR IV
Extra Long Description
HWDK GFRTR20I 20A 125VAC COMM TR GF
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are p
Long Description
Power Protection Devices, Receptacle, Self Test, GFCI, TR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, Ivory.
Product Type
20A 125VAC Comm TR GFR Ivory
Additional Information
Pallet Quantity
2240
Warranty
11160415
Manufacturer Information
Brand
BRYANT
Manufacturers Part Number
GFRTR20I
Series
Heavy Duty
GTIN
00883778999666
UPC
883778999666
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Tamper-Resistant
Packaging
Weight per each
0.35
Carton
10
Uses, Certifications, and Standards
Nema Rating
5-20R
Standard
Meets All NEC® Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
17 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat