GFRTW20LA - 20A 125VAC Comm TRWR GFR Light Almond

Wiring Device-Kellems

  • $21.54 (Each)
  • $21.54 (Each)

  • $215.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFRTW20LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFRTW20LA
Description
20A 125VAC Comm TRWR GFR Light Almond
HWDK GFRTW20LA 20A 125VAC Comm TRWR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999390 / 00883778999390
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.54 (Each)
Standard Packaging
$215.40 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
20A 125VAC COMM TRWR GFR LIGHT ALMOND
Long Description
HWDK GFRTW20LA 20A 125VAC COMM TRWR
Product Type
20A 125VAC Comm TRWR GFR Light Almond
Manufacturer Information
Manufacturers Part Number
GFRTW20LA
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778999390
UPC
883778999390
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Packaging
Weight per each
0.35
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat