GFTWRST20GY - 20A Comm Self Test TRWR GFR Gray

Wiring Device-Kellems

  • $34.46 (Each)
  • $34.46 (Each)

  • $344.60 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTWRST20GY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFTWRST20GY
Description
20A Comm Self Test TRWR GFR Gray
Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778122668 / 0883778122668 / 00883778122668
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.46 (Each)
Standard Packaging
$344.60 (Per 10)
Resources
Images
 
 
GFTWRST20GY - Small Image
 
GFTWRST20GY - Large Image
Attachments
 
 
GFTWRST20GY - Specification Sheet
Other Links
 
 
GFTWRST20GY - Other
 
GFTWRST20GY - Other
 
GFTWRST20GY - Other
 
GFTWRST20GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire Grounding
connection
Terminal Screws
Wire Size
#14 to #12
Phase
1
Voltage Rating
125
Dimensions and Weight
Size
Standard Sized Product
Descriptions
extra long description
HWDK GFTWRST20GY 20A COMM SELF TEST
Product Type
20A Comm Self Test TRWR GFR Gray
Description
20A COMM SELF TEST TRWR GFR GRAY
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are pro
Special Features
Self Test, Tamper and Weather Resistant
Long Description
Power Protection Devices, Receptacle, Self Test, GFCI, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray
Additional Information
pallet quantity
2240
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
GFTWRST20GY
series
Heavy Duty
GTIN
00883778122668
UPC
883778122668
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
Tamper-Resistant, Weather Resistant
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial Grade
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFTWRST20GY.
Jump To:

Similar Items

Similar items are close alternatives to GFTWRST20GY, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Comp...
  • Our Part #: GFTWRST20I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GFTWRST20I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($474.10) ·
GFTWRST20I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.41

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 2...
  • Our Part #: GFTWRST20LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GFTWRST20LA
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($474.10) ·
GFTWRST20LA - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.41

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Comp...
  • Our Part #: GFTWRST20W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFTWRST20W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($344.60) ·
GFTWRST20W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.46

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
HWDK GFRTW20GRY 20A 125VAC Comm TRW
  • Our Part #: GFRTW20GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFRTW20GRY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($320.00) ·
GFRTW20GRY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$32.00

Each

QTY:
Each
Add
Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 2...
  • Our Part #: GFTWRST20BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFTWRST20BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GFTWRST20BK - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
15A COMM SELF TEST TRWR GFR GRAY
  • MFR Part #: GFTWRST15GY
  • GTIN: 00883778122583
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COMM SELF TEST TRWR GFR BROWN
  • MFR Part #: GFTWRST20
  • GTIN: 00883778122682
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COMM SELF TEST TRWR GFR RED
  • MFR Part #: GFTWRST20R
  • GTIN: 00883778122705
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COMM SELF TEST TRWR IG GFR GRAY
  • MFR Part #: GFTWRST20GYIG
  • GTIN: 00883778122828
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COMM SELF TEST TRWR US GFR GRAY
  • MFR Part #: GFTWRST20GYU
  • GTIN: 00883778124372
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COMM SELF TEST TRWR SNAP GFR GRAY
  • MFR Part #: GFTWRST20SNAPGY
  • GTIN: 00883778860157
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat