GFTWRST20LA - 20A Comm Self Test TRWR GFR LT Almond

Wiring Device-Kellems

  • $47.41 (Each)
  • $47.41 (Each)

  • $474.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTWRST20LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFTWRST20LA
Description
20A Comm Self Test TRWR GFR LT Almond
Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778122699 / 0883778122699 / 00883778122699
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.41 (Each)
Standard Packaging
$474.10 (Per 10)
Resources
Images
 
 
GFTWRST20LA - Large Image
 
GFTWRST20LA - Small Image
Attachments
 
 
GFTWRST20LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #12
Phase
1
Voltage Rating
125
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire Grounding
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
20A Comm Self Test TRWR GFR LT Almond
Description
20A COMM SELF TEST TRWR GFR LT ALMOND
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are pro
extra long description
HWDK GFTWRST20LA 20A COMM SELF TEST
Long Description
Power Protection Devices, Receptacle, Self Test, GFCI, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
Special Features
Self Test, Tamper and Weather Resistant
Additional Information
pallet quantity
2240
Manufacturer Information
Manufacturers Part Number
GFTWRST20LA
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
GTIN
00883778122699
UPC
883778122699
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
Tamper-Resistant, Weather Resistant
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Screw Mount
nema rating
5-20R
Application
Commercial Grade
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat