GFTWRST83I - 20A Comm HG Self Test TRWR GFR Ivory

Wiring Device-Kellems

  • $127.75 (Each)
  • $127.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTWRST83I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFTWRST83I
Description
20A Comm HG Self Test TRWR GFR Ivory
Straight Blade Devices, Receptacle, Gfci, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585485379 / 0783585485379 / 00783585485379
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.75 (Each)
Resources
Images
 
 
GFTWRST83I - Small Image
 
GFTWRST83I - Large Image
Attachments
 
 
GFTWRST83I - Specification Sheet
Other Links
 
 
GFTWRST83I - Other
 
GFTWRST83I - Other
 
GFTWRST83I - Other
 
GFTWRST83I - Other
 
GFTWRST83I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire Grounding
Wire Size
#14 to #12
Phase
1
Voltage Rating
125
Material
COMPOSITE
connection
Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
20A Comm HG Self Test TRWR GFR Ivory
Description
20A COMM HG SELF TEST TRWR GFR IVORY
extra long description
HWDK GFTWRST83I 20A COMM HG SELF TE
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are pro
Long Description
Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
Special Features
Self Test, Self Grounding, Tamper and Weather Resistant
Manufacturer Information
Manufacturers Part Number
GFTWRST83I
Brand
WIRING DEVICE-KELLEMS
series
Hospital Grade
GTIN
00783585485379
UPC
783585485379
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
Tamper-Resistant, Weather Resistant
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat