H0751 - STR Male L/T Conn, 3/4", Steel, Ins

Wiring Device-Kellems

  • $4.07 (Each)
  • $4.07 (Each)

  • $101.75 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H0751
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
H0751
Description
STR Male L/T Conn, 3/4", Steel, Ins
Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 3/4", Steel, Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783585035130 / 0783585035130 / 00783585035130
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.07 (Each)
Carton
$101.75 (Per 25)
Standard Packaging
$4.07 (Each)
Resources
Images
 
 
H0751 - Small Image
 
H0751 - Large Image
Attachments
 
 
H0751 - Specification Sheet
Other Links
 
 
H0751 - Other
 
H0751 - Other
 
H0751 - Other
 
H0751 - Other
 
H0751 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel, Zinc Plated
connection
Cap Nut
Material, Color, and Finish
Color
Metallic
Finish
Metallic
Dimensions and Weight
Length
1.562
Size
3/4 in
Width
1.453
Descriptions
Description
STR MALE L/T CONN, 3/4", STEEL, INS
Product Type
Metallic Liquidtight Fittings
extra long description
HWDK H0751 STR MALE L/T CONN, 3/4",
Features
Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body ½" and ¾" sizes are list-ed for UL Type 3R, 4, 12 and 13 envi
Long Description
Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 3/4", Steel, Insulated
Special Features
Insulated
Additional Information
pallet quantity
9000
Manufacturer Information
Manufacturers Part Number
H0751
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585035130
UPC
783585035130
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
Metallic Liquidtight Fittings
Packaging
Weight per each
0.25
Carton
25
Package
1
Uses, Certifications, and Standards
nema rating
Suitable for use in hazardous locations per Class 1 Div 2
environmental conditions
Suitable for use in wet locations when a listed sealing ring is used between box and fitting
Mounting
Between Enclosure and Conduit
standard
CSA Certified;UL 514B
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat