H1001 - STR Male L/T Conn, 1", Steel, Ins

Wiring Device-Kellems

  • $6.71 (Each)
  • $6.71 (Each)

  • $67.10 (Per 10)
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
H1001
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
H1001
Description
STR Male L/T Conn, 1", Steel, Ins
Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783585035147 / 0783585035147 / 00783585035147
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.71 (Each)
Carton
$67.10 (Per 10)
Standard Packaging
$6.71 (Each)
Resources
Images
 
 
H1001 - Small Image
 
H1001 - Large Image
Attachments
 
 
H1001 - Specification Sheet
Other Links
 
 
H1001 - Other
 
H1001 - Other
 
H1001 - Other
 
H1001 - Other
 
H1001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cap Nut
Material
Steel, Zinc Plated
Material, Color, and Finish
Color
Metallic
Finish
Metallic
Dimensions and Weight
Size
1 in
Length
1.687
Width
1.719
Descriptions
Description
STR MALE L/T CONN, 1", STEEL, INS
Product Type
Metallic Liquidtight Fittings
extra long description
HWDK H1001 STR MALE L/T CONN, 1", S
Features
Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body ½" and ¾" sizes are list-ed for UL Type 3R, 4, 12 and 13 envi
Long Description
Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Insulated
Special Features
Insulated
Additional Information
pallet quantity
6300
Manufacturer Information
Manufacturers Part Number
H1001
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585035147
UPC
783585035147
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
Metallic Liquidtight Fittings
Packaging
Weight per each
0.35
Carton
10
Package
1
Uses, Certifications, and Standards
Mounting
Between Enclosure and Conduit
standard
CSA Certified;UL 514B
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
nema rating
Suitable for use in hazardous locations per Class 1 Div 2
environmental conditions
Suitable for use in wet locations when a listed sealing ring is used between box and fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H1001.
Jump To:

Similar Items

Similar items are close alternatives to H1001, though they may not be 100% alike.

Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connecto...
  • Our Part #: H100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H100
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($60.80) ·
H100 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.08

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1 In Trade Size, Malleable Iron (Body, Gland Nu...
  • Our Part #: LTB100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LTB100
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($49.69) ·
LTB100 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.94

Each

QTY:
Each
Add
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1 In, Con...
  • Our Part #: STB100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STB-100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($120.84) · 25 ($604.18) ·
STB100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H1001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-100 Appleton Electric 00781381681056
432-SLTI Bridgeport Fittings 00781747044327
LTB100 Eaton Crouse-Hinds 00784564311009
H1001 Hubbell Wiring Device-Kellems 00783585035147
K1001 Killark 00783936991337
MLTI-100 Orbit Industries 00835243032026
4Q-100T O-Z Gedney 00783126617504
RT-100AS Producto Electric Corp. n/a
3514 Raco n/a
LT-703 Thomas & Betts Conduit n/a
473S Topaz 00751338144606
LMM-32 Remke 00785411302133
5334 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat