HBL1221L - SP Tog, Ind GRD, 20A 120/277V, Lock

WDK

  • $53.15 (Each)
  • $53.15 (Each)

  • $531.50 (Per 10)
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
HBL1221L
Manufacturer
WDK
Manufacturer's Part Number
HBL1221L
Description
SP Tog, Ind GRD, 20A 120/277V, Lock
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose Ac, Single Pole, 20A 120/277V Ac, Back and Side Wired, Black Key Guide
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585431444 / 0783585431444 / 00783585431444
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.15 (Each)
Standard Packaging
$531.50 (Per 10)
Resources
Images
 
 
HBL1221L - Small Image
 
HBL1221L - Large Image
Attachments
 
 
HBL1221L - Specification Sheet
Other Links
 
 
HBL1221L - Other
 
HBL1221L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Terminal Screws
Voltage Rating
120-277 VAC
amperage rating
20
Current Rating
20
Wattage
5540
Material
COMPOSITE
actuator
Double Ended Key
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4.06 in x 1.31 in x 1.13 in
Descriptions
Product Type
SP Tog, Ind GRD, 20A 120/277V, Lock
Description
SP TOG, IND GRD, 20A 120/277V, LOCK
extra long description
HWDK HBL1221L SP TOG, IND GRD, 20A
Long Description
Switches and Lighting Controls,Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Black Key Guide
Special Features
Standard Product
Additional Information
action
Snap
Contact Configuration
2-Position
pallet quantity
4050
indicator
Dot Indicates On
Contact Rating
Full Rated
load
Inductive or Resistive
Manufacturer Information
Manufacturers Part Number
HBL1221L
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585431444
UPC
783585431444
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
LOCKING
Packaging
Weight per each
0.078
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Mounting
Mounting Screws
Enclosure
None
standard
UL Listed
Application
Back and Side Wired
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL1221L.
Jump To:

Cross Referenced

These items are similar to HBL1221L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4901L Bryant Electric 00781786623873
AH1221L Eaton Wiring Devices 00032664706318
HBL1221L Hubbell Wiring Device-Kellems 00783585431444
1221-2L Leviton 00078477358016
PS20AC1L Legrand Pass & Seymour 00785007195613

* All prices subject to change.

Begin Live Chat