HBL1221W - SP Tog, Ind GRD, 20A 120/277V, WH

Hubbell Wiring Devices

  • $35.63 (Each)
  • $35.63 (Each)

  • $356.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL1221W
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL1221W
Description
SP Tog, Ind GRD, 20A 120/277V, WH
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose Ac, Single Pole, 20A 120/277V Ac, Back and Side Wired, White Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585431581 / 0783585431581 / 00783585431581
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.63 (Each)
Standard Packaging
$356.30 (Per 10)
Resources
Images
 
 
HBL1221W - Small Image
 
HBL1221W - Large Image
Attachments
 
 
HBL1221W - Specification Sheet
Other Links
 
 
HBL1221W - Other
 
HBL1221W - Other
 
HBL1221W - Other
 
HBL1221W - Other
 
HBL1221W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
5540
connection
Back and Side Wired
amperage rating
20
Current Rating
20
Poles
Single Pole
insulation
False
Dimensions and Weight
Size
4.06 in x 1.31 in x 1.87 in
Descriptions
Product Type
SP Tog, Ind GRD, 20A 120/277V, WH
extra long description
HWDK HBL1221W SP TOG, IND GRD, 20A
Description
SP TOG, IND GRD, 20A 120/277V, WH
Long Description
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, White Toggle
Special Features
Standard Product
Additional Information
pallet quantity
4050
operating cycles
50,000
Contact Rating
Per UL 20
action
Positive Snap
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL1221W
series
Extra Heavy Duty
GTIN
00783585431581
UPC
783585431581
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Industrial switches
Packaging
Weight per each
0.071
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat