HBL1223I - 3 Way Tog, Ind GRD, 20A 120/277V, Iv

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL1223I
Manufacturer
WDK
Manufacturer's Part Number
HBL1223I
Description
3 Way Tog, Ind GRD, 20A 120/277V, Iv
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose Ac, Three Way, 20A 120/277V Ac, Back and Side Wired, Ivory Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585431826 / 0783585431826 / 00783585431826
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL1223I - Small Image
 
HBL1223I - Large Image
Attachments
 
 
HBL1223I - Specification Sheet
Other Links
 
 
HBL1223I - Other
 
HBL1223I - Other
 
HBL1223I - Other
 
HBL1223I - Other
 
HBL1223I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Poles
Single Pole
Voltage Rating
120-277
amperage rating
20
Current Rating
20
Wattage
5540
connection
Back and Side Wired
Dimensions and Weight
Size
4.06 in x 1.31 in x 1.87 in
Descriptions
Product Type
3 Way Tog, Ind GRD, 20A 120/277V, Iv
Description
3 WAY TOG, IND GRD, 20A 120/277V, IV
extra long description
HWDK HBL1223I 3 WAY TOG, IND GRD, 2
Long Description
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Ivory Toggle
Special Features
Standard Product
Additional Information
Contact Rating
Per UL 20
action
SPDT
Switch Type
Toggle
Contact Configuration
Two Position
operating cycles
50,000
pallet quantity
5000
Manufacturer Information
Manufacturers Part Number
HBL1223I
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585431826
UPC
783585431826
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE
Packaging
Weight per each
0.075
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
Application
Back and Side Wired
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat