HBL1447 - Elastogrip Plug, 15A 125V, 5-15P

Wiring Device-Kellems

  • $29.49 (Each)
  • $29.49 (Each)

  • $294.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL1447
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL1447
Description
Elastogrip Plug, 15A 125V, 5-15P
Straight Blade Devices, Male Plug, Elasto-Grip Dust Tight, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585013015 / 0783585013015 / 00783585013015
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.49 (Each)
Carton
$294.90 (Per 10)
Resources
Images
 
 
HBL1447 - Small Image
 
HBL1447 - Large Image
Attachments
 
 
HBL1447 - Specification Sheet
Other Links
 
 
HBL1447 - Other
 
HBL1447 - Other
 
HBL1447 - Other
 
HBL1447 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15
Wattage
1875
Wire Size
#18 AWG to #12 AWG
Phase
1
Voltage Rating
125
amperage rating
15
Poles
2-Pole
Number of Wires
3-Wire
Material
Polycarbonate
connection
Screwed Terminal
Dimensions and Weight
Size
2.19 in x 1.55 in x 2.19 in
Descriptions
Product Type
Elastogrip Plug, 15A 125V, 5-15P
Description
ELASTOGRIP PLUG, 15A 125V, 5-15P
extra long description
HWDK HBL1447 ELASTOGRIP PLUG, 15A 1
Long Description
Straight Blade Devices, Male Plug, Elasto-Grip Dust Tight, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack.
Special Features
Weatherproof Boot
Additional Information
pallet quantity
4050
Cord Type
All Portable
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL1447
series
Elastogrip
GTIN
00783585013015
UPC
783585013015
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.082
Carton
10
Uses, Certifications, and Standards
nema rating
5-15P
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat