HBL14W33A - Plug W/Tight 5-20P 20A 125V Yl

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL14W33A
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL14W33A
Description
Plug W/Tight 5-20P 20A 125V Yl
Straight Blade Devices, Thermoplastic Elastomer Water Tight, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Yellow, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131184 / 0783585131184 / 00783585131184
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL14W33A - Small Image
 
HBL14W33A - Large Image
Attachments
 
 
HBL14W33A - Specification Sheet
Other Links
 
 
HBL14W33A - Other
 
HBL14W33A - Other
 
HBL14W33A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #12
Phase
1
Voltage Rating
125
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Material
Elastomeric/Composite
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Long Description
Straight Blade Devices, Thermoplastic Elastomer Water Tight, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Yellow, Single Pack.
Special Features
Watertight
Product Type
Plug, W/Tight, 5-20P, 20A 125V, Yl
extra long description
HWDK HBL14W33A PLUG, W/TIGHT, 5-20P
Description
PLUG W/TIGHT 5-20P 20A 125V YL
Additional Information
pallet quantity
2025
Cord Type
All Portable
Manufacturer Information
series
Watertight Devices
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL14W33A
GTIN
00783585131184
UPC
783585131184
Taxonomies, Classifications, and Categories
Type
Plugs
Category Description
Commercial cord connectors
Packaging
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial/Commercial
nema rating
5-20P
standard
Certified to CSA C22.2 No. 42;IP69K rating;Listed to UL498;Meets NEMA WD-1, WD-6 And ANSI Standards;UL Listed, CSA Certified to Type 4, 4X, 12, 6, 6P
Mounting
Cord
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat