HBL14W47A - Watertight Plug Nema 5-15P, 15A/125V, V2

WDK

  • $29.13 (Each)
  • $29.13 (Each)

  • $728.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL14W47A
Manufacturer
WDK
Manufacturer's Part Number
HBL14W47A
Description
Watertight Plug Nema 5-15P, 15A/125V, V2
Straight Blade Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.85 In Diameter, Cord Mounted, 3.16 In Length, Corrosion Resistant, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131191 / 0783585131191 / 00783585131191
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.13 (Each)
Standard Packaging
$728.25 (Per 25)
Resources
Other Links
 
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
Images
 
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Small Image
 
HBL14W47A - Large Image
Specifications Sheets
 
 
HBL14W47A - Specification Sheet
Attachments
 
 
HBL14W47A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Material
Thermoplastic Elastomer (Body);Holder White Nylon (Blade );Clear polycarbonate (Terminal Retainer);Nickel plated brass (Blades, Terminal Screws );White Nylon (Core );Black Elastomer (Bushing & Cone Seal);Nylon (Gotcha Ring );PBT (Strain Relief Nut)
Terminal Type
Screw
Wire Size
#14 to #12
Phase
1
amperage rating
15
Poles
2-Pole
Number of Wires
3-Wire
connection
Screwed Terminal
Material, Color, and Finish
Color
Yellow (Handle)
Finish
Nickel Plated (Blade, Terminal Screw)
Dimensions and Weight
Diameter
1.85 in;47.1 mm
Length
3.16 in;80.3 mm
Size
Standard Sized
Descriptions
extra long description
HWDK HBL14W47A WATERTIGHT PLUG NEMA
Description
WATERTIGHT PLUG NEMA 5-15P, 15A/125V,V2
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 15 A, 125 V ac, 2 Poles, 3 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.85 in Diameter, Cord Mounted, 3.16 in Length, Corrosion Resistant, 0.2 lb
Short Description
Straight Blade Plug, 15 A, 125 VAC, Yellow (Handle)
Special Features
Smooth Body Design
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Corrosion Resistant
package quantity
1 CT;25 PK
Standards Met
UL 498 Listed;CSA Certified C22.2
pallet quantity
2025
Cord Type
All Portable
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL14W47A
series
Watertight Devices
GTIN
00783585131191
UPC
783585131191
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
NEMA 5-15P;NEMA 4/4X/12/6/6P/66/67;NEMA WD-1;WD-6
standard
Certified to CSA C22.2 No. 42;IP69K rating;Listed to UL498;Meets NEMA WD-1, WD-6 And ANSI Standards;UL Listed, CSA Certified to Type 4, 4X, 12, 6, 6P
Mounting
Cord
Application
Industrial/Commercial
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat