HBL1547 - Elastogrip Conn, 15A 125V, 5-15R

Wiring Device-Kellems

  • $53.67 (Each)
  • $53.67 (Each)

  • $536.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL1547
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL1547
Description
Elastogrip Conn, 15A 125V, 5-15R
Straight Blade Devices, Female Connector Body, Elasto-Grip Dust Tight, Industrial/Commercial Grade, Straight, 2- Pole 3-Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585013039 / 0783585013039 / 00783585013039
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.67 (Each)
Carton
$536.70 (Per 10)
Resources
Images
 
 
HBL1547 - Small Image
 
HBL1547 - Large Image
Attachments
 
 
HBL1547 - Specification Sheet
Other Links
 
 
HBL1547 - Other
 
HBL1547 - Other
 
HBL1547 - Other
 
HBL1547 - Other
 
HBL1547 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Current Rating
15
Poles
2-Pole
Number of Conductors
3
Material
COMPOSITE
insulation
Insulated Body
connection
Screw Terminals
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
3.00 in x 1.61 in x 3.00 in
Descriptions
Product Type
Elastogrip Conn, 15A 125V, 5-15R
Description
ELASTOGRIP CONN, 15A 125V, 5-15R
extra long description
HWDK HBL1547 ELASTOGRIP CONN, 15A 1
Long Description
Straight Blade Devices, Female Connector Body, Elasto-Grip Dust Tight, Industrial/Commercial Grade, Straight, 2- Pole 3-Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack.
Special Features
Dust-Tight
Additional Information
pallet quantity
4050
Manufacturer Information
Manufacturers Part Number
HBL1547
Brand
WIRING DEVICE-KELLEMS
series
Elastogrip
GTIN
00783585013039
UPC
783585013039
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Connector Body
Packaging
Weight per each
0.078
Carton
10
Uses, Certifications, and Standards
nema rating
5-15R
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280C;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat