HBL15W33A - Conn, W/Tight, 5-20R, 20A, 125V

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL15W33A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL15W33A
Description
Conn, W/Tight, 5-20R, 20A, 125V
Straight Blade Thermoplastic Elastomer Watertight, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131269 / 0783585131269 / 00783585131269
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL15W33A - Large Image
 
HBL15W33A - Small Image
Other Links
 
 
HBL15W33A - Other
 
HBL15W33A - Other
 
HBL15W33A - Other
Attachments
 
 
HBL15W33A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2-Pole
amperage rating
20
Voltage Rating
125
Number of Conductors
3
insulation
Insulated Body
connection
Terminal Screws
Material
Elastomer/Composite
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
CONN, W/TIGHT, 5-20R, 20A, 125V
Product Type
Conn, W/Tight, 5-20R, 20A, 125V
Long Description
Straight Blade Thermoplastic Elastomer Watertight, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Special Features
Water-Tight
extra long description
HWDK HBL15W33A CONN, W/TIGHT, 5-20R
Additional Information
pallet quantity
1375
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
HBL15W33A
series
Watertight Devices
GTIN
00783585131269
UPC
783585131269
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA C22.2 No. 42;IP69K rating;Listed to UL498;Meets NEMA WD-1, WD-6 And ANSI Standards;UL Listed, CSA Certified to Type 4, 4X, 12, 6, 6P
Application
Industrial/Commercial
environmental conditions
Water Tight
Mounting
Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat