HBL15W47A - Conn, W/Tight, 5-15R, 15A, 125V

Wiring Device-Kellems

  • $49.58 (Each)
  • $49.58 (Each)

  • $1,239.50 (Per 25)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL15W47A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL15W47A
Description
Conn, W/Tight, 5-15R, 15A, 125V
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw/Clamp Terminal, 1.85 In Diameter, Cord Mounted, 4.42 In Length, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
00783585131276 / 0783585131276 / 00783585131276
Weight per unit
0.473 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.58 (Each)
Standard Packaging
$1,239.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
HBL15W47A - Small Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
Other Links
 
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
Specifications Sheets
 
 
HBL15W47A - Specification Sheet
Attachments
 
 
HBL15W47A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Terminal Screws
Current Rating
15 A
Insulation
Insulated Body
Material
Thermoplastic Elastomer (Body);Holder White Nylon (Blade );Clear polycarbonate (Terminal Retainer);Nickel plated brass (Blades, Terminal Screws );White Nylon (Core );Black Elastomer (Bushing & Cone Seal);Nylon (Gotcha Ring );PBT (Strain Relief Nut)
Number Of Conductors
3
Number Of Wires
3
Poles
2-Pole
Terminal Type
Screw;Clamp
Voltage Rating
125
Material, Color, and Finish
Color
Black/White
Finish
Nickel Plated (Blade, Terminal Screw)
Dimensions and Weight
Diameter
1.85 in;47.1 mm
Length
4.42 in;112.1 mm
Size
Standard Sized Product
Descriptions
Description
CONN, W/TIGHT, 5-15R, 15A, 125V
Extra Long Description
HWDK HBL15W47A CONN, W/TIGHT, 5-15R
Long Description
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw/Clamp Terminal, 1.85 in Diameter, Cord Mounted, 4.42 in Length, Corrosion Resistant, 0.2000 lb
Product Type
Straight Blade Connector
Short Description
Straight Blade Connector, 15 A, 125 V, Black/White
Special Features
Smooth Body Design
Additional Information
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Cord Mounted
Package Quantity
1 CT;25 PK
Pallet Quantity
1000
Resistance Properties
Corrosion Resistant
Standards Met
UL 498 Listed;CSA Certified C22.2
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL15W47A
Series
Watertight Devices
GTIN
00783585131276
UPC
00783585131276
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight
0.2000 lb
Weight per each
0.473
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial/Commercial
Environmental Conditions
Water Tight
Mounting
Cord
Nema Rating
NEMA 4/4X/12/6/6P;NEMA WD-1/WD-6
Standard
Certified to CSA C22.2 No. 42;IP69K rating;Listed to UL498;Meets NEMA WD-1, WD-6 And ANSI Standards;UL Listed, CSA Certified to Type 4, 4X, 12, 6, 6P
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat