HBL2030AP - P+S Wall Box Adap, 20 & 30a

Wiring Device-Kellems

  • $18.51 (Each)
  • $18.51 (Each)

  • $185.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2030AP
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2030AP
Description
P+S Wall Box Adap, 20 & 30a
Twist-Lock® Devices, Safety-Shroud® Accessories, Straight Watertight Wall Box Adapter
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Wiring Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585495408 / 0783585495408 / 00783585495408
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.51 (Each)
Standard Packaging
$185.10 (Per 10)
Resources
Images
 
 
HBL2030AP - Small Image
 
HBL2030AP - Large Image
Attachments
 
 
HBL2030AP - Specification Sheet
Other Links
 
 
HBL2030AP - Other
 
HBL2030AP - Other
 
HBL2030AP - Other
 
HBL2030AP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3.28 in x 0.5 in x 4.66 in
Descriptions
Product Type
P+S Wall Box Adap, 20 & 30a
extra long description
HWDK HBL2030AP P+S WALL BOX ADAP, 2
Long Description
Twist-Lock® Devices, Safety-Shroud® Accessories, Straight Watertight Wall Box Adapter
Special Features
Standard Product
Description
P+S WALL BOX ADAP, 20 & 30A
Additional Information
pallet quantity
840
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
series
Back Boxes and Adapters
Manufacturers Part Number
HBL2030AP
GTIN
00783585495408
UPC
783585495408
Taxonomies, Classifications, and Categories
Type
BACK BOX
Packaging
Weight per each
0.345
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Indoor Dry unless protected by additional means
Application
Metallic
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat